DWK Life Sciences (Wheaton) 225402 Omni-Vials, PP with Press-Fit Caps, 4 mL; 1000/Pk

Representative image only.

DWK Life Sciences (Wheaton) 225402 Omni-Vials, PP with Press-Fit Caps, 4 mL; 1000/Pk

DWK Life Sciences (Wheaton) | Mfr: 225402| Item: 0891830

Designed for beta and gamma counting, but can also be used for RIA, liquid scintillation counting, sample storage, sample counting and chromatography

$413.29CAD / Pkg of 1000

$413.29CAD / Pkg of 1000
Product Description

Key Features

  • Eliminate contamination with vials and caps that are packed separately in two polybags
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Omni-Vials® are available in polypropylene (PP) or high-density polyethylene (HDPE). Both feature press-fit, linerless caps—ideal for beta/gamma counting. The PP vials are autoclavable and measure 2-1/4" H x 1/2" OD (57 mm x 13 mm OD); the HDPE vials measure 2-1/4" H x 5/8" OD (57 mm x 15 mm OD).

Specifications
  • Volume (mL)4
  • Tube MaterialPolypropylene
  • Cap TypeSnap Seal
  • Cap colorNatural
  • Height (in)2 15/64
  • Outside Diameter (in)33/64
  • Height (mm)57
  • Outside Diameter (mm)13
  • DescriptionOmni-Vials, PP with Press-Fit Caps, 4 mL; 1000/Pk
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A