DWK Life Sciences (Wheaton) 225289 LAB FILE® Sample Vials, Glass with Rubber-Lined Cap, 25 mL; 72/Cs

Representative image only.

DWK Life Sciences (Wheaton) 225289 LAB FILE® Sample Vials, Glass with Rubber-Lined Cap, 25 mL; 72/Cs

DWK Life Sciences (Wheaton) | Mfr: 225289| Item: 0891823

Lab File® with partitioned trays provides an easy way to inventory samples or to store empty vials

$181.60CAD / Case of 72

$181.60CAD / Case of 72

Buy It Together

Current Item

DWK Life Sciences (Wheaton) 225289 LAB FILE® Sample Vials, Glass with Rubber-Lined Cap, 25 mL; 72/Cs
DWK Life Sciences (Wheaton) 225289 LAB FILE® Sample Vials, Glass with Rubber-Lined Cap, 25 mL; 72/Cs
0891823

$181.60CAD / Case of 72
+
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

$293.94CAD / Case of 72
+ =
Total Price 1120.15 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PTFE/14B rubber-lined black phenolic screw caps are ideal for organic samples and improved chemical compatibility
  • 3 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Large Borosilicate Vials are autoclavable and come in 20-, 25-, and 40-mL sizes with white rubber-lined screw cap. Packed in cardboard trays, 72 per case.

Specifications
  • Volume (mL)25
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • AutoclavableYes
  • Height (in)2 7/8
  • Outside Diameter (in)1 1/8
  • Height (mm)73
  • Outside Diameter (mm)28
  • DescriptionBorosilicate Vials, Clear w/Rubber-Lined Cap, 25 mL; 72/Cs
  • Warranty3 Month Product / 12 Month Parts and Labor
Reviews
Q&A