DWK Life Sciences (Wheaton) 224882 LAB FILE® Sample Vials, Clear Glass with Rubber-Lined Cap, 4 mL; 144/Cs

Representative image only.

DWK Life Sciences (Wheaton) 224882 LAB FILE® Sample Vials, Clear Glass with Rubber-Lined Cap, 4 mL; 144/Cs

DWK Life Sciences (Wheaton) | Mfr: 224882| Item: 0891984

Protects light sensitive products

$177.54CAD / Case of 144

$177.54CAD / Case of 144
Product Description

Key Features

  • PTFE/14B rubber-lined black phenolic screw caps ideal for organic samples
  • Improved chemical compatibility

More About this Item

Lab Files® vials are shrink wrapped in partioned trays to protect vials and their contents. Clear vials are converted from Type I borosilicate glass tubing. Caps are rubber lined and are attached to vials to help maintain cleanliness.

Specifications
  • Volume (mL)4
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap Diameter (mm)13
  • Height (in)19/32
  • Outside Diameter (in)1 57/64
  • Height (mm)15
  • Outside Diameter (mm)48
  • DescriptionLab File Glass Vials, Clear w/Rubber-Lined Caps, 4 mL; 144/Cs
Reviews
Q&A