DWK Life Sciences (Wheaton) 224183-01 Center Disc Tear-Out Aluminum Seals, Natural, 20mm, 1000/CS

Representative image only.

DWK Life Sciences (Wheaton) 224183-01 Center Disc Tear-Out Aluminum Seals, Natural, 20mm, 1000/CS

DWK Life Sciences (Wheaton) | Mfr: 224183-01| Item: 0891859

Unlined aluminum vial seals are available in a wide range of styles and sizes

$173.49CAD / Case of 1000

$173.49CAD / Case of 1000
Product Description

Key Features

  • Constructed of durable aluminum

More About this Item

Open top seals feature an opening to allow for exposure of the vial's stopper or septa. Center disc tear-out seals feature a tear away center disc which allows for this exposure.

Specifications
  • Cap colorNatural
  • Height (in)51/64
  • Height (mm)20
  • DescriptionCenter Disc Tear-Out Aluminum Seals, Natural, 20mm, 1000/CS
Reviews
Q&A