DWK Life Sciences (Kimble) Score-Break Ampule, Amber, Trimmed Stem, Gross Pack, 1 mL; 144/CS

Representative image only.

DWK Life Sciences (Kimble) Score-Break Ampule, Amber, Trimmed Stem, Gross Pack, 1 mL; 144/CS

DWK Life Sciences (Kimble) | Mfr: 12040G-1| Item: 3459506

Pre-scored stem permits safe and easy opening

$120.23CAD / Case of 144

$120.23CAD / Case of 144
Product Description

Key Features

  • Fabricated from USP Type I borosilicate glass
  • Excellent dimensional stability for high-speed filling
  • Stems can be pull or tip-sealed
  • Easy hermetic sealing

More About this Item

Manufactured from USP Type I borosilicate glass, these ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1. They provide maximum solution stability and allow for easy hermetic sealing. Pre-scored constricted portion of the stem allows for safe and easy opening, eliminating the need for a special ampule file.

Methods of sealing include tip or pull. Short-stem ampules are tip-sealed, while trimmed stem ampules are pull-sealed.

Specifications
  • Tube Capacity (mL)1
  • Tube MaterialType I borosilicate glass
  • Tube ColorAmber
  • Tube Length (mm)67
  • Tube Outside Diameter (OD) (mm)10.75
  • Special FeaturesPull or tip-sealed stems
  • DescriptionScore-Break Ampule, Amber, Trimmed Stem, Gross Pack, 1 mL; 144/CS
Reviews
Q&A