DWK Life Sciences (Kimble) Quartz Crucible, no cover, 50 mL, 49 mm OD X 50 mm H

Representative image only.

DWK Life Sciences (Kimble) Quartz Crucible, no cover, 50 mL, 49 mm OD X 50 mm H

DWK Life Sciences (Kimble) | Mfr: 319011-0050| Item: 3452652

$293.94CAD / Case of 1

$293.94CAD / Case of 1
Product Description

Key Features

  • Limited Lifetime Warranty

More About this Item

Quartz crucible satisfies high-temperature requirements up to 1922°F (1050°C)—perfect for muffle furnace ashing procedures. Quartz material ensures chemical purity for subsequent analysis. Crucible is useful for determining trace metals in environmental samples.

Limited Lifetime Warranty
Specifications
  • MaterialQuartz
  • Capacity (mL)50
  • Bottom Outside Diameter (mm)49
  • Top Outside Diameter (mm)49
  • AutoclavableYes
  • DescriptionQuartz Crucible, no cover, 50 mL, 49 mm OD X 50 mm H
  • WarrantyLimited Lifetime
Reviews
Q&A