DWK Life Sciences (Kimble) Disposable Soda Lime Glass Tubes, 18 x 150 mm, 28.5 mL; 500/CS

Representative image only.

DWK Life Sciences (Kimble) Disposable Soda Lime Glass Tubes, 18 x 150 mm, 28.5 mL; 500/CS

DWK Life Sciences (Kimble) | Mfr: 60KM18| Item: 3459559

Disposable glass tubes offer convenience at an affordable price

$219.90CAD / Case of 500

$219.90CAD / Case of 500
Product Description

Key Features

  • Manufactured from soda lime glass
  • Sturdy, uniform bottoms and consistent lengths
  • 28.5 mL capacity

More About this Item

Use these disposable tubes to save time and reduce the risk of cross contamination.

Specifications
  • Tube Capacity (mL)28.5
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)150
  • Tube Outside Diameter (OD) (mm)18
  • Packaging250 tubes/pk, 4 pk/cs
  • DescriptionDisposable Soda Lime Glass Tubes, 18 x 150 mm, 28.5 mL; 500/CS
Reviews
Q&A