DWK Life Sciences (Kimble) Disposable Soda Lime Glass Tubes, 16 x 75 mm, 13 mL; 1000/CS

Representative image only.

DWK Life Sciences (Kimble) Disposable Soda Lime Glass Tubes, 16 x 75 mm, 13 mL; 1000/CS

DWK Life Sciences (Kimble) | Mfr: 60MM190| Item: 3459560

Disposable glass tubes offer convenience at an affordable price

$193.01CAD / Case of 1000

$193.01CAD / Case of 1000
Product Description

Key Features

  • Manufactured from soda lime glass
  • Sturdy, uniform bottoms and consistent lengths
  • 13 mL capacity

More About this Item

Use these disposable tubes to save time and reduce the risk of cross contamination.

Specifications
  • Tube Capacity (mL)13
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)16
  • Packaging250 tubes/pk, 2 pk/cs
  • DescriptionDisposable Soda Lime Glass Tubes, 16 x 75 mm, 13 mL; 1000/CS
Reviews
Q&A