DWK Life Sciences (Kimble) Disposable Borosilicate Glass Tubes, Clear, 10 x 75 mm, 4 mL; 1000/CS

Representative image only.

DWK Life Sciences (Kimble) Disposable Borosilicate Glass Tubes, Clear, 10 x 75 mm, 4 mL; 1000/CS

DWK Life Sciences (Kimble) | Mfr: 73500-1075| Item: 3459562

Shrink-wrapped trays provide protection against in-transit breakage and contamination

$192.28CAD / Case of 1000

$192.28CAD / Case of 1000
Product Description

Key Features

  • ASTM Specification E890 compliant
  • Manufactured from borosilicate glass 5.1
  • Sturdy, uniform bottoms and consistent lengths
  • Clear glass makes it easy to see your sample
  • 4 mL capacity

More About this Item

These disposable tubes are manufactured from borosilicate glass 5.1 to provide excellent chemical resistance against sodium leaching, common in soda lime glass products. Tubes come in convenient trays to easily fit on benchtop and in drawers.

Specifications
  • Tube Capacity (mL)4
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound bottom
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)10
  • Packaging250 tubes/pk, 4 pk/cs
  • DescriptionDisposable Borosilicate Glass Tubes, Clear, 10 x 75 mm, 4 mL; 1000/CS
Reviews
Q&A