DWK Life Sciences (Kimble) 15093-20000 Solution Bottle, glass, 20L, stopper size 11.5, 1/pk

Representative image only.

DWK Life Sciences (Kimble) 15093-20000 Solution Bottle, glass, 20L, stopper size 11.5, 1/pk

DWK Life Sciences (Kimble) | Mfr: 15093-20000| Item: 3450008

$1,694.40CAD / Pkg of 1

$1,694.40CAD / Pkg of 1
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured of borosilicate glass, these bottles meet ASTM E 438-92, Type 1, Class A requirements. These solution bottles feature a tooled top narrow mouth for an accurate rubber stopper fit. Stoppers are not included.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialGlass
  • Cap / Stopper Size#11.5
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)11 1/2
  • Outside Diameter (OD) (cm)29
  • Overall Height (in)11 1/2
  • Overall Height (cm)29
  • DescriptionSolution Bottle, glass, 20L, stopper size 11.5, 1/pk
  • Warranty1 year
Reviews
Q&A