DWK Life Sciences (Kimble) 14395-250 Glass Media Storage Bottle with Polypropylene (PP) Cap, 250 mL, 10/Cs

Representative image only.

DWK Life Sciences (Kimble) 14395-250 Glass Media Storage Bottle with Polypropylene (PP) Cap, 250 mL, 10/Cs

DWK Life Sciences (Kimble) | Mfr: 14395-250| Item: 3452302

Easy, drip-free pouring

$271.84CAD / Case of 10

BUY MORE & SAVE

  • 1-4$271.84 CAD / Case of 10
  • 5-9$244.66 CAD / Case of 10
  • 10+$217.47 CAD / Case of 10

$271.84CAD / Case of 10

BUY MORE & SAVE

  • 1-4$271.84 CAD / Case of 10
  • 5-9$244.66 CAD / Case of 10
  • 10+$217.47 CAD / Case of 10

Buy It Together

Current Item

DWK Life Sciences (Kimble) 14395-250 Glass Media Storage Bottle with Polypropylene (PP) Cap, 250 mL, 10/Cs
DWK Life Sciences (Kimble) 14395-250 Glass Media Storage Bottle with Polypropylene (PP) Cap, 250 mL, 10/Cs
3452302

$271.84CAD / Case of 10
+
Dynalon Chemical Bottle Pourer, PTFE, 45-mm cap size
0603806

$163.91CAD / Pkg of 1
=
Total Price 435.75 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stop worrying about not knowing volume—bottles have permanent white graduations and marking spot
  • Beaker features a 150 mL capacity
  • Designed with graduation range from 20 to 140 mL in 20 mL intervals
  • Features green colored markings
  • Limited Lifetime Warranty

More About this Item

– Use up to 840°F (450°C)
– Autoclavable bottle and PP lid

Limited Lifetime Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • Min Graduation (mL)50
  • Max Graduation (mL)200
  • Graduation Interval (mL)25
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper SizeGL45
  • Cap ColorBlue
  • Bottle ColorClear
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)30
  • Neck Inside Diameter (ID) (in)1 3/16
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7
  • Overall Height (in)5 1/2
  • Overall Height (cm)13.8
  • DescriptionGlass Media Storage Bottle with Polypropylene (PP) Cap, 250 mL, 10/Cs
  • WarrantyLimited Lifetime
Reviews
Q&A