DWK Life Sciences (Kimble) 14035-150 BEAKERplus Combination Beaker and Flask, 150 mL, 6/pk

Representative image only.

DWK Life Sciences (Kimble) 14035-150 BEAKERplus Combination Beaker and Flask, 150 mL, 6/pk

DWK Life Sciences (Kimble) | Mfr: 14035-150| Item: 3451700

Don’t get splashed while mixing

$426.55CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$426.55 CAD / Pkg of 6
  • 5-9$383.90 CAD / Pkg of 6
  • 10+$362.57 CAD / Pkg of 6

$426.55CAD / Pkg of 6

BUY MORE & SAVE

  • 1-4$426.55 CAD / Pkg of 6
  • 5-9$383.90 CAD / Pkg of 6
  • 10+$362.57 CAD / Pkg of 6
Product Description

Key Features

  • Minimize splashing with narrow, recessed neck
  • Filter right into vessel— neck accommodates funnels and filters
  • Beaker features a 150 mL capacity
  • Designed with graduation range from 50 to 150 mL in 25 mL intervals

More About this Item

Kimax® BeakerPlus™ Combination Beaker and Flask is ideal for mixing and for use with funnels or filters. The unique design features a wide fluted rim with pour spout and narrow recessed neck to reduce splashing during agitation. Manufactured with borosilicate glass, these beaker/flasks offer excellent chemical and heat resistance.

Specifications
  • Capacity (mL)150
  • MaterialBorosilicate Glass
  • Min Graduation (mL)50
  • Max Graduation (mL)150
  • Graduation Interval (mL)25
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 3/4
  • Outside Diameter (OD) (cm)7
  • Overall Height (in)3 1/8
  • Overall Height (cm)8
  • DescriptionBEAKERplus Combination Beaker and Flask, 150 mL, 6/pk
Reviews
Q&A