Drummond Pipet-Aid® Original Portable Pipette Controller; 120 VAC, 60 Hz

Representative image only.

Drummond Pipet-Aid® Original Portable Pipette Controller; 120 VAC, 60 Hz

Drummond | Mfr: 4-000-100| Item: 0789730

Take wherever needed in the lab—cordless and rechargeable

$909.08CAD / Each

$909.08CAD / Each

Buy It Together

Current Item

Drummond Pipet-Aid® Original Portable Pipette Controller; 120 VAC, 60 Hz
Drummond Pipet-Aid® Original Portable Pipette Controller; 120 VAC, 60 Hz
0789730

$909.08CAD / Each
+
Drummond Pipet-Aid®  Rubber Insert; 2/Pk
1440012

$31.68CAD / Pkg of 2
+ =
Total Price 993.36 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Rechargeable NiMH battery pack, AC power supply/recharger, and four replacement 0.8 µm hydrophilic/hydrophobic nosepiece filters.

Key Features

  • Pipet over 2000 times on a single charge
  • Flow rate better than 25 mL at 5 seconds with 100 mL pipet
  • 3 month warranty

More About this Item

Drummond Pipet-Aid® Original Portable Pipette Controller features a built-in pump and provides cordless usability, making it ideal for use in the lab or field. Pipette controllers are designed to transfer liquids with the use of serological, volumetric, and blow-out pipets in either glass, plastic, or something similar from 1 to 100 mL.

Operates on a rechargeable nickel metal hydride (NiMH) battery. Use continuously for two hours before recharging is required. Can be used while recharging.

Canadian Standards Association3 Month Warranty
Specifications
  • SterileNo
  • Min Dispensing (mL)1
  • Max Dispensing (mL)100
  • Overall Length (InchShort)10
  • Overall Length (mm)254
  • Number Of Channels1
  • Speed3.3 mL/sec
  • Filter Type0.8 µm
  • Power (VAC)120
  • Battery1 Rechargeable NiMH (included)
  • Compatible with1 to 100 mL pipettes
  • DescriptionPipet-Aid® Original Portable Pipette Controller; 120 VAC, 60 Hz
  • Warranty3 month
Reviews
Q&A