Drierite 26940 Compartment Dehumidifier; 4/CS

Representative image only.

Drierite 26940 Compartment Dehumidifier; 4/CS

Drierite | Mfr: 26940| Item: 0893441

Solves problem of humidity in closed containers

$346.61CAD / Case of 4

$346.61CAD / Case of 4

Buy It Together

Current Item

Drierite 26940 Compartment Dehumidifier; 4/CS
Drierite 26940 Compartment Dehumidifier; 4/CS
0893441

$346.61CAD / Case of 4
+ =
Total Price 937.44 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

10 – 60% relative humidity card.

Key Features

  • Absorbs moisture in containers up to 6 cu ft
  • Can be regenerated
  • Capable of drying volumes of up to 200 cu ft
  • Water capacity of 1 lb

More About this Item

These perforated cylinder dehumidifiers offer a convenient, safe, and efficient method of maintaining a dry atmosphere. The dehumidifiers expose the desiccant granules to the air to bring about rapid water absorption. The dehumidifiers can be regenerated by placing it in an oven at 425 °F (220 °C) for one to three hours. Two types of dehumidifiers are available.

The mini dehumidifier is ideal for closed containers up to 6 cu ft in volume. It holds 150 g (0.33 lb) of 4 mesh Drierite desiccant and is constructed of 22-gauge metal, perforated with 1/8" holes.

The compartment dehumidifier can maintain extremely dry conditions in airtight enclosures by placing the unit within an enclosure. The unit is capable of drying volumes of up to 200 cu ft. It holds 4.5 kg (10 lbs) of Drierite desiccant and is constructed of perforated aluminum.

Specifications
  • Exterior Height (InchShort)16
  • Exterior Height (cm)40.64
  • Diameter (InchShort)4.5
  • Diameter (cm)11.43
  • MaterialAluminum
  • DescriptionCompartment Dehumidifier
Reviews
Q&A