Drager Tubes, Carbon Monoxide, 2 to 300 ppm, 10/box

Representative image only.

Drager Tubes, Carbon Monoxide, 2 to 300 ppm, 10/box

Drager | Mfr: 6733051| Item: 8651426

Reliable method for gas measurement

Call For Price

Call For Price

Buy It Together

Current Item

Drager Tubes, Carbon Monoxide, 2 to 300 ppm, 10/box
Drager Tubes, Carbon Monoxide, 2 to 300 ppm, 10/box
8651426

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Wider diameter tubes with well-spaced graduation marks are easier to read
  • Results are directly shown at the end of the measurement process
  • Fast measurement time—view results in 5 seconds to 15 minutes
  • 2 year warranty

More About this Item

Use gas detection tubes with the accuro® gas detector pump to measure various gases. Manually operated bellows pump draws a calibrated 100-mL sample through the short-term Dräger gas detection tubes to provide fast, accurate, reliable results.

Two year warranty
Specifications
  • Gas MeasuredCarbon monoxide
  • Range2 to 300 ppm
  • TLV (ppm)25
  • DescriptionTubes, Carbon Monoxide, 2 to 300 ppm, 10/box
  • Warranty2 year
Reviews
Q&A