Drager Replacement Oxygen Sensor, 0 to 25%

Representative image only.

Drager Replacement Oxygen Sensor, 0 to 25%

Drager | Mfr: 6810881| Item: 8651519

Call For Price

Call For Price
Product Description

Key Features

  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Gases MeasuredO2
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)25
  • DescriptionReplacement Oxygen Sensor, 0 to 25%
  • Warranty2 year
Reviews
Q&A