Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 30H

Representative image only.

Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 30H

Diversified Woodcrafts | Mfr: D7146K30N| Item: 4153012

Designed for the laboratory or classroom

$3,219.36CAD / Each

$3,219.36CAD / Each

Buy It Together

Current Item

Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 30H
Diversified Woodcrafts Wood Laboratory Table with Epoxy Top, 60 x 30 x 30H
4153012

$3,219.36CAD / Each
+ =
Total Price 7160.68 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Solid wood construction
  • Choose worksurface of black epoxy or chemguard laminate
  • Limited Lifetime Warranty
Limited Lifetime Warranty
Specifications
  • Width (in)60
  • Height (in)30
  • Depth (in)30
  • Width (cm)152.4
  • Height (cm)76.2
  • Depth (cm)76.2
  • MaterialEpoxy worksurface
  • DescriptionWood Laboratory Table with Epoxy Top, 60 x 30 x 30H
  • WarrantyLTD Life Time
Reviews
Q&A