Digi-Vac TRAC/VAC Visual Light Bar Vacuum Meter; milliTorr

Representative image only.

Digi-Vac TRAC/VAC Visual Light Bar Vacuum Meter; milliTorr

Digi-Vac | Mfr: TRACVAC| Item: 3843610

Progressive, dynamic LED bar graph alerts you to vacuum trends and set points at a glance

$1,443.92CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,443.92CAD / Each

Buy It Together

Current Item

Digi-Vac TRAC/VAC Visual Light Bar Vacuum Meter; milliTorr
Digi-Vac TRAC/VAC Visual Light Bar Vacuum Meter; milliTorr
3843610

$1,443.92CAD / Each
+ =
Total Price 1784.27 ADD 2 ITEMS TO CART
Product Description

Includes

thermocouple vacuum sensor with 10-ft (3-m) cable and power cord.

Key Features

  • Trending feature visually illustrates vacuum rate of change
  • Set point indicator function flashes LEDs when the vacuum system surpasses a set point
  • Rugged thermocouple sensor and vinyl-clad metal housing are suitable for harsh environments
  • Bright green LED light bar can be easily seen from across a room
  • 1 year warranty

More About this Item

Designed for higher accuracy at higher vacuum (below 2000 micron) levels, the TRAC/VAC vacuum meter is well suited for critical laboratory and industrial applications. Field calibration allows you to adjust the zero point for greater accuracy, or when the vacuum system contains a gas other than nitrogen or air.

1 Year Warranty
Specifications
  • Accuracy±15% of reading up to 2000 micron, ±50% of reading above 2000 micron
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Process Connection1/8" NPT(M) or 1/4" flare
  • Unit Of Measurementmicron
  • DisplayGreen LED bar graph, 30 segments
  • Battery Type100 to 240 VAC, 50/60 Hz
  • Media CompatibilityDry air and nitrogen
  • Depth (in)5 1/2
  • Height (in)1 1/2
  • Width (in)4 1/4
  • DescriptionVisual Light Bar Vacuum Meter; milliTorr
  • Warranty1 year
Reviews
Q&A