Digi-Vac M215V-INTL DigiVac 215V Vacuum Gauge; Analog output, 2 set points, RS-232 interface

Representative image only.

Digi-Vac M215V-INTL DigiVac 215V Vacuum Gauge; Analog output, 2 set points, RS-232 interface

Digi-Vac | Mfr: M215V-INTL| Item: 0737923

Multiple control and connectivity options suit any application

$2,021.49CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,021.49CAD / Each

Buy It Together

Current Item

Digi-Vac M215V-INTL DigiVac 215V Vacuum Gauge; Analog output, 2 set points, RS-232 interface
Digi-Vac M215V-INTL DigiVac 215V Vacuum Gauge; Analog output, 2 set points, RS-232 interface
0737923

$2,021.49CAD / Each
+ =
Total Price 2361.84 ADD 2 ITEMS TO CART
Product Description

Includes

vacuum sensor(s) with 10-ft (3-m) cable(s), mounting brackets and hardware, and power cord. Model 07379-21 includes a converter and 2-ft (0.6-m) Ethernet cable. Model 07379-22 includes a valve and silicone tubing.

Key Features

  • Configure dual setpoint relays as normally open or closed
  • Rugged plastic enclosure fits a 1/8 DIN panel cutout and converts to benchtop with included rubber feet
  • Field calibratable for "zero" and span
  • 1 year warranty

More About this Item

These vacuum gauges are rugged instruments that measure vacuum through 6 decades of pressure up to 760 Torr, and include the industry standard Varian 531 gauge tube sensor. The base unit can be used as a benchtop or panel mounted in a 1/8 DIN cutout and comes standard with a large bright LED display, RS232 output and 2 set point relays. The relays can be used to turn on and off devices such as valves at specific vacuum levels. The gauges allow you to select the units displayed: Torr, mBar or kPa.

The M201-2TCETH (07379-21) is fitted with 2 vacuum gauge tubes and Ethernet connectivity.

The M201VLC (07379-22) includes a valve and PID control to regulate the vacuum level in your system.

The M215V (07379-23) features analog output and RS-232 interface.

1 Year Warranty
Specifications
  • Accuracy±1 mTorr below 0.009 Torr, ±7% of reading from 0.010 to 0.099 Torr, ±10% of reading from 0.1 to 0.999 Torr, ±15% of reading from 1.0 to 9.9 Torr, ±50% of reading from 10 to 160 Torr, ±25% of reading above 160 Torr
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Process Connection1/8" NPT(M)
  • Unit Of MeasurementTorr
  • Display6-digit red LED, 0.38" H
  • Battery Type100 to 240 VAC, 50/60 Hz
  • Switch outputNO or NC
  • OutputRS-232, analog, SPDT
  • Media CompatibilityClean, dry, noncorrosive gases
  • Resolution0.001 Torr
  • DescriptionDigiVac 215V Vacuum Gauge; Analog output, 2 set points, RS-232 interface
  • Warranty1 year
Reviews
Q&A