Digi-Vac M200M Digital Vacuum Gauge; 1 to 9999 microns

Representative image only.

Digi-Vac M200M Digital Vacuum Gauge; 1 to 9999 microns

Digi-Vac | Mfr: m200m| Item: 3843606

Includes everything needed to work for you – right out of the box

$1,239.12CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,239.12CAD / Each

Buy It Together

Current Item

Digi-Vac M200M Digital Vacuum Gauge; 1 to 9999 microns
Digi-Vac M200M Digital Vacuum Gauge; 1 to 9999 microns
3843606

$1,239.12CAD / Each
+ =
Total Price 1579.47 ADD 2 ITEMS TO CART
Product Description

Includes

digital vacuum meter, vacuum sensor, cable to connect meter to sensor, and AC adapter with line cord adapter.

Key Features

  • No moving parts make the system highly resistant to shock, and minimize the need for frequent calibration
  • Large LED display can be easily read from across a room
  • Available in two models to display measurements in Torr or micron
  • Applications include laboratory, coding, metalizing, distillation, and refrigeration
  • 1 year warranty

More About this Item

The DigiVac Model 200 is a rugged vacuum gauge for measuring through a wide range enabling you to troubleshoot any system. Gauges are housed in a laboratory grade vinyl-clad metal on an extruded aluminum base, and paired with a thermocouple vacuum sensor for accurate measurements and durability. The system does not have moving parts, so it is resistant to most shocks, therefore requiring infrequent calibration.

1 Year Warranty
Specifications
  • Max Vacuum (" Hg)30
  • Process Connection1/8" NPT(M)
  • Unit Of Measurementmicron
  • Display3.5 digit LED, 0.56" H
  • Battery Type100 to 240 VAC, 50/60 Hz
  • Depth (in)5 1/2
  • Height (in)1 1/2
  • Width (in)4 1/4
  • Depth (cm)14
  • Height (cm)3.8
  • Width (cm)10.8
  • DescriptionDigital Vacuum Gauge; 1 to 9999 microns
  • Warranty1 year
Reviews
Q&A