Digi-Vac 801W Digital Vacuum Gauge, 0.001 to 760 Torr

Representative image only.

Digi-Vac 801W Digital Vacuum Gauge, 0.001 to 760 Torr

Digi-Vac | Mfr: M801W2C-INTL| Item: 0737901

Upgrade from the Varian 801 analog gauge to digital without changing your panel

$1,551.48CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,551.48CAD / Each

Buy It Together

Current Item

Digi-Vac 801W Digital Vacuum Gauge, 0.001 to 760 Torr
Digi-Vac 801W Digital Vacuum Gauge, 0.001 to 760 Torr
0737901

$1,551.48CAD / Each
+ =
Total Price 1891.83 ADD 2 ITEMS TO CART
Product Description

Includes

thermocouple vacuum sensor with 10-ft (3-m) cable, and power cord.

Key Features

  • Field calibratable with both span and zero adjustments
  • Solid-state electronics are highly resistant to shock, requiring less frequent calibration
  • Large, bright LED display can be easily seen from across the room or in low light conditions
  • Includes Varian standard 3-hole pattern for mounting in existing panels
  • 1 year warranty

More About this Item

The 801W digital vacuum gauge fits in the same panel cutout as the original Varian 801 analog gauge. The updated gauge display uses the Varian 531 thermocouple vacuum sensor, so you can expect the same performance in your vacuum system.

1 Year Warranty
Specifications
  • Accuracy±1 mTorr up to 0.099 Torr, ±7% of reading from 0.010 to 0.099 Torr, ±10% of reading from 0.100 to 0.999 Torr, ±15% of reading from 1.0 to 9.9 Torr, ±50% of reading from 10 to 160 Torr, ±25% of reading above 160 Torr
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Process Connection1/8" NPT(M) or KF/NW
  • Display3.5 digit red LED, 1/2" H
  • Battery Type100 to 240 VAC, 50/60 Hz
  • Switch output7 A at 250 V
  • OutputSPDT
  • Media CompatibilityClean, dry air and nitrogen
  • Depth (in)1 3/8
  • Height (in)3 1/2
  • Width (in)4
  • Depth (cm)3.4925
  • Height (cm)8.89
  • Width (cm)10.16
  • DescriptionDigital Vacuum Gauge, 0.001 to 760 Torr
  • Warranty1 year
Reviews
Q&A