Digi-Vac 100H Portable Battery-Operated Digital Micron Vacuum Gauge

Representative image only.

Digi-Vac 100H Portable Battery-Operated Digital Micron Vacuum Gauge

Digi-Vac | Mfr: m100H| Item: 3843605

Portable battery-powered digital gauge in a rugged bench-top style

$1,989.08CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,989.08CAD / Each

Buy It Together

Current Item

Digi-Vac 100H Portable Battery-Operated Digital Micron Vacuum Gauge
Digi-Vac 100H Portable Battery-Operated Digital Micron Vacuum Gauge
3843605

$1,989.08CAD / Each
+ =
Total Price 2329.43 ADD 2 ITEMS TO CART
Product Description

Includes

vacuum gauge, vacuum sensor, and sensor cable.

Key Features

  • Hastings sensor makes this a perfect gauge for cryogenic applications
  • Includes everything needed to work—right out of the box
  • Easily switches between mTorr, µbar and Pa pressure units
  • 1 year warranty

More About this Item

The choice for cryogenic servicing, the DigiVac 100H digital vacuum gauge measures from 1 micron (1 x 10-3 Torr) up to 1999 milliTorr/microns and comes with a standard Hastings thermocouple vacuum gauge tube. Separate sensors no longer need to be permanently mounted to each vacuum-jacketed line. The Hastings thermocouple sensor has a 10-ft (3-m) cable, and is included to provide a convenient, mobile, vacuum measurement system.

1 Year Warranty
Specifications
  • Accuracy±15% of reading
  • Max Vacuum (" Hg)30
  • Process Connection1/8" NPT(M)
  • Unit Of Measurementmicron
  • Display3.5-digit LCD, 0.7" H
  • Battery Type1 D (not included)
  • Media CompatibilityClean, dry gases
  • Resolution1 µ
  • Depth (in)5 1/4
  • Height (in)2 3/8
  • Width (in)5 1/8
  • Depth (cm)13.3
  • Height (cm)6
  • Width (cm)13
  • DescriptionPortable Battery-Operated Digital Micron Vacuum Gauge
  • Warranty1 year
Reviews
Q&A