Digi-Sense Precalibrated Clamp Meter; 400 A AC/DC

Representative image only.

Digi-Sense Precalibrated Clamp Meter; 400 A AC/DC

Digi-Sense | Item: 2025056

Compact design for testing in tough-to-reach places

$165.39CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$165.39CAD / Each
Product Description

Includes

Test leads, temperature probe, carrying case, 9 V battery, and NIST-traceable calibration report supplied by InnoCal.

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Increased durability with double-molded plastic housing
  • Instant visibility with the LCD alert when measuring noncontact AC voltage
  • Access difficult testing areas with the 1-3/16" (30 mm) jaw opening
  • Improved measurement ease with data Hold function on the large backlit display
  • 2 year warranty

More About this Item

These smaller-sized autoranging clamp meters feature diode testing, continuity check with a buzzer sound at 50 Ω, and a measurement rate of 2 readings per second. Additional functions include data Hold, overrange and low-battery indication, and auto power-off. Model 20250-56 also measures DC current and capacitance, and features a peak Hold function that captures the peak AC current or voltage reading.

Two year warrantyConformite EuropeenneNIST Traceable CalibrationUL Listed.
Specifications
  • DC Min (Volts)0
  • Length (")1 19/32
  • Width (InchShort)7 51/64
  • DC Max (Volts)600
  • Height (InchShort)2 51/64
  • DC Voltage Accuracy1.5 + 2 digits
  • DC Min (amps)0
  • DC Max (amps)400
  • DC Current Accuracy2.8% + 5 digits
  • Current (AC/DC)Yes
  • AC Min (Volts)0
  • AC Max (Volts)600
  • Ac Voltage Accuracy2% + 5 digits
  • AC Min (amps)0
  • AC Max (amps)400
  • AC Current Accuracy2.8% + 5 digits
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)4
  • Capacitance Accuracy5% + 10 digits
  • Frequency Min (Hz)10
  • Frequency Max (Hz)100000
  • Frequency Max (KHz)100
  • Frequency Accuracy1.5 + 2 digits
  • Resistivity Accuracy3.5% + 5 digits
  • Continuity<50Ω
  • Continuity / Diode TestYes
  • Min Temperature (° F)-4
  • Max Temperature (° F)1400
  • Min Temperature (° C)-20
  • Max Temperature (° C)760
  • Temperature Accuracy3% + 5°
  • Jaw Size1.2
  • Max Clamp Size1.2
  • Safety RatingCat III 600 V
  • DescriptionClamp Meter with NIST-Traceable Calibration; 400 A AC/DC
  • Warranty2 Years
Reviews
Q&A