Digi-Sense ASTM S64C-03 Individually Calibrated Liquid-In-Glass Thermometer; 25/55C, Organic Liquid Fill

Representative image only.

Digi-Sense ASTM S64C-03 Individually Calibrated Liquid-In-Glass Thermometer; 25/55C, Organic Liquid Fill

Digi-Sense | Item: 0800968

Pre-calibrated to save you time

$1,128.62CAD / Each

$1,128.62CAD / Each
Product Description

Includes

NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Mercury-free thermometers conform to ASTM specifications
  • Individually serialized for easy identification
  • Blue organic fill is easy to see against backdrop of white glass
  • 3 month warranty

More About this Item

These NIST-traceable thermometers fulfill requirements for performing ASTM methods without the worry of mercury contamination. Organic fill solution is safer to clean up in the event of breakage. The calibration report states corrections to one-tenth of the smallest division, providing an accurate offset for ensuring precise measurement records.

3 Month Warranty
Specifications
  • Length (")15 29/32
  • Min Temperature (° C)25
  • Max Temperature (° C)55
  • Accuracy±0.1°C
  • Division (° C)0.1
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)15.9
  • Overall Length (mm)405
  • Immersion Depth (mm)405
  • Stem MaterialWhite-Back Glass
  • ASTM NumberS64C-03
  • Calibration Points0, 25, 35, 45, 55°C
  • DescriptionASTM S64C-03 Individually Calibrated Liquid-In-Glass Thermometer; 25/55C, Organic Liquid Fill
  • Warranty3 month
Documents & Certificates
Reviews
Q&A