Dickson PW867 8'' Pressure chart recorder, 0 to 300 PSI, 24-hour chart

Representative image only.

Dickson PW867 8'' Pressure chart recorder, 0 to 300 PSI, 24-hour chart

Dickson | Mfr: PW867| Item: 6851144

NEMA 4X, water-resistant enclosure withstands harsh outdoor environments

$1,549.79CAD / Each

$1,549.79CAD / Each

Buy It Together

Current Item

Dickson PW867 8'' Pressure chart recorder, 0 to 300 PSI, 24-hour chart
Dickson PW867 8'' Pressure chart recorder, 0 to 300 PSI, 24-hour chart
6851144

$1,549.79CAD / Each
+ + =
Total Price 2094.28 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One AA battery and pen.

Key Features

  • Keep a record of your pressure up to 1000 psi
  • Compact, lightweight design
  • Battery operated for easy portability
  • 1 year warranty

More About this Item

The PW4 weather-resistant pressure recorder is housed in a durable NEMA 4X case. These lightweight 4" or 8" recorders provide protection against corrosion, windblown dust and rain, splashing water and hose-directed water. Note: PW4 & PW8 Pressure Chart Recorders are not suitable for monitoring ammonia, acids or other corrosive substances.

IP 66 Rated1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hour
  • Chart Diameter (in)8
  • Max Pressure (PSI)300
  • Min Pressure (PSI)0
  • Pressure Accuracy (PSI)±2% full-scale
  • Sampling Rate1 second to 5 seconds (programmable)
  • Min Operating Temperature (° F)-22
  • Max Operating Temperature (° F)122
  • Width (in)10 3/8
  • Height (in)9 1/2
  • Depth (in)3 5/8
  • Width (cm)26.4
  • Height (cm)24.1
  • Depth (cm)9.2
  • Battery Type1 AA (included)
  • Battery Life1 year (approximately)
  • Description8'' Pressure chart recorder, 0 to 300 PSI, 24-hour chart
  • Warranty1 year
Reviews
Q&A