Dickson PW474 Pressure Chart Recorder, 0 to 200 PSI

Representative image only.

Dickson PW474 Pressure Chart Recorder, 0 to 200 PSI

Dickson | Mfr: PW474| Item: 4901001

4" Compact Pressure Recorders Weather-resistant, NEMA 4X-rated enclosure withstands harsh outdoor environments

$1,114.62CAD / Each

$1,114.62CAD / Each

Buy It Together

Current Item

Dickson PW474 Pressure Chart Recorder, 0 to 200 PSI
Dickson PW474 Pressure Chart Recorder, 0 to 200 PSI
4901001

$1,114.62CAD / Each
+ =
Total Price 1231.90 ADD 2 ITEMS TO CART
Product Description

Includes

one red pen and one AA battery.

Key Features

  • Compact 4" circular chart records pressure up to 500 psi
  • Choose from 24-hour or 7-day recording times
  • Battery operated for easy portability
  • 1 year warranty

More About this Item

Place these compact, portable pressure recorders anywhere a written record of pressure is needed. The durable Velox PBT NEMA 4X-rated case protects against corrosion, windblown dust and rain, splashing water, and hose-directed water. Recorders are ideal for investigating and monitoring systems for gas, steam, and water leaks; documenting system pressure at water treatment/ purification facilities; and measuring flow of water wells. Unique door closure ensures weather resistance.
Recorder operates for up to one year on a single AA battery. On/off switch provides battery savings. Battery holder is located inside the door for easy battery changes.
Note: These pressure recorders are not suitable for monitoring
ammonia, acids, or other corrosive substances.

IP54 Rated1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed24 hours or 7 days (switchable)
  • Chart Diameter (in)4
  • Pen Response Time<1 second (full-scale)
  • Max Pressure (PSI)200
  • Min Pressure (PSI)0
  • Pressure Accuracy (PSI)±2% full-scale
  • Battery Type1 AA (included)
  • DescriptionPressure Chart Recorder, 0 to 200 PSI
  • Warranty1 year
Reviews
Q&A