Dickson 3" Circular Chart Recorder Paper, 10 to 35°C, 7 Days, 60/Pack

Representative image only.

Dickson 3" Circular Chart Recorder Paper, 10 to 35°C, 7 Days, 60/Pack

Dickson | Mfr: C314| Item: 8000745

Monitor with precision accuracy for quality control

$117.28CAD / Pkg of 60

$117.28CAD / Pkg of 60

Buy It Together

Current Item

Dickson 3" Circular Chart Recorder Paper, 10 to 35°C, 7 Days, 60/Pack
Dickson 3" Circular Chart Recorder Paper, 10 to 35°C, 7 Days, 60/Pack
8000745

$117.28CAD / Pkg of 60
+ =
Total Price 1667.07 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Only authentic Dickson charts and pens guarantee accuracy
  • Dickson charts are a great way to archive your monitoring history
  • Flexible options to choose time, temperature, and size

More About this Item

Choose the paper to meet your application needs.

Specifications
  • Chart TypeCircular
  • Chart Speed7 day
  • Chart Diameter (in)3
  • Max Temperature (° C)35
  • Min Temperature (° C)10
  • Description3" Circular Chart Recorder Paper, 10 to 35°C, 7 Days, 60/Pack
Reviews
Q&A