Dibafit™ In-Line Connector, 1/4"-28 UNF(F) flat bottom, 1/8" OD tubing; 10/pk

Representative image only.

Dibafit™ In-Line Connector, 1/4"-28 UNF(F) flat bottom, 1/8" OD tubing; 10/pk

Diba | Mfr: 002334| Item: 2194006

Compact in size—ideal when space is limited

$246.42CAD / Pkg of 10

$246.42CAD / Pkg of 10

Buy It Together

Current Item

Dibafit™ In-Line Connector, 1/4"-28 UNF(F) flat bottom, 1/8" OD tubing; 10/pk
Dibafit™ In-Line Connector, 1/4"-28 UNF(F) flat bottom, 1/8" OD tubing; 10/pk
2194006

$246.42CAD / Pkg of 10
+ =
Total Price 299.02 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Constructed of durable PEEK

More About this Item

Use these PEEK in-line couplings to quickly and easily connect tubing lines. First tubing line passes through the connector and is held securely in place by a gripper ferrule. The 1/4"-28 UNF(F) port accepts a standard threaded fitting from a second line.

Specifications
  • Fitting MaterialPEEK
  • Length (")1/2
  • Width (InchShort)25/64
  • Connection TypeCompression x UNF(F)
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (InchShort)1/4"-28
  • ColorNatural
  • Orifice Dimensions (in)1/8
  • DescriptionDibafit™ In-Line Connector, 1/4"-28 UNF(F) flat bottom, 1/8" OD tubing; 10/pk
Reviews
Q&A