Dibafit™ Gripper Fitting, 1/4"-28 UNF(M) flat bottom, 1/16" OD tubing, orange; 10/pk

Representative image only.

Dibafit™ Gripper Fitting, 1/4"-28 UNF(M) flat bottom, 1/16" OD tubing, orange; 10/pk

Diba | Mfr: 2103| Item: 2193963

One-piece grippers withstand pressures up to 1000 psi!

$48.33CAD / Pkg of 10

$48.33CAD / Pkg of 10

Buy It Together

Current Item

Dibafit™ Gripper Fitting, 1/4"-28 UNF(M) flat bottom, 1/16" OD tubing, orange; 10/pk
Dibafit™ Gripper Fitting, 1/4"-28 UNF(M) flat bottom, 1/16" OD tubing, orange; 10/pk
2193963

$48.33CAD / Pkg of 10
+ + =
Total Price 107.71 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Permanently attached PTFE ferrules are ideal for repeated connect/disconnect
  • Inner PTFE sealing face is the only material in the fluid path

More About this Item

Dibafit gripper fitting system uses a one-piece ferrule that permanently attaches to the outside of semi-rigid tubing. The fitting can spin freely, preventing tubing from twisting. Select from polypropylene (PP), ETFE, or PEEK fittings. PP fittings are available in 10 different colors for easy identification. Mixed pack includes all 10 colors. ETFE and PEEK fittings provide excellent chemical resistance. PEEK fittings withstand higher temperatures and are available in compact or standard head.

Specifications
  • Fitting MaterialPolypropylene
  • Connection TypeCompression x UNF(M)
  • Thread size UNF(M) (port 2) (InchShort)1/4"-28
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Compression Size / Tube Od (Port 1) (mm)1.6
  • ColorOrange
  • DescriptionGripper Fitting, 1/4"-28 UNF(M) flat bottom, 1/16" OD tubing, orange; 10/pk
Reviews
Q&A