Dibafit™ Adapter, 1/4"-28 UNF(M) flat bottom to 4.0 mm ID, PEEK™; 5/pk

Representative image only.

Dibafit™ Adapter, 1/4"-28 UNF(M) flat bottom to 4.0 mm ID, PEEK™; 5/pk

Diba | Mfr: 008NB40-KD5L| Item: 2194156

Use adapters to quickly connect tubing lines or fittings

$139.97CAD / Pkg of 5

$139.97CAD / Pkg of 5
Product Description

Key Features

  • Easily connect soft tubing with a 1/4"-28 UNF(M) connection

More About this Item

Designed for use with soft wall tubing, these barbed adapters have a superior barb with a crisp edge to hold the tubing securely in place. Select from acetal or PEEK material of construction.

Specifications
  • Fitting MaterialPEEK
  • Length (")1 7/32
  • Width (InchShort)25/64
  • Connection TypeBarb x UNF(M)
  • Number Of Ports2
  • Thread size UNF(M) (port 2) (InchShort)1/4"-28
  • Barb Size / Tubing Id (Port 1) (mm)4
  • ColorNatural
  • DescriptionDibafit™ Adapter, 1/4"-28 UNF(M) flat bottom to 4.0 mm ID, PEEK™; 5/pk
Reviews
Q&A