Diba Omnifit® Standard Connector for 1 to 4 mm OD Tubing, 2-way, straight; 3/pk

Representative image only.

Diba Omnifit® Standard Connector for 1 to 4 mm OD Tubing, 2-way, straight; 3/pk

Diba | Mfr: 01001| Item: 2193900

Connect various types of tubing with low dead volume

$175.33CAD / Pkg of 3

$175.33CAD / Pkg of 3
Product Description

Includes

Polypropylene (PP) caps, FKM O-rings, and PTFE cones (1.5 mm OD)

Key Features

  • Select fittings with on/off valve to control your fluid lines
  • Use with 1 to 4 mm OD tubing

More About this Item

Quickly and easily connect semi-rigid tubing such as PTFE, ETFE, and FEP as well as rigid materials such as glass, PEEK, and stainless steel. Use the interchangeable components to create chemically inert fluid pathway connections and flat-bottom ports (using Gripper fittings). Fittings are autoclavable (remove caps first). Order colored caps quickly and easily color code multiple fluid lines.

Specifications
  • Length (")2 3/64
  • Width (InchShort)7/16
  • Valve MaterialPTFE
  • Sterilization MethodAutoclave without caps
  • Number Of Ports2
  • Connection TypeCompression
  • Compression Size / Tube Od (Port 1) (mm)4
  • Compression Size / Tube Od (Port 2) (mm)4
  • Min Temperature (° F)39
  • Max Temperature (° F)140
  • Min Temperature (° C)4
  • Max Temperature (° C)60
  • Max Operating Pressure (PSI)50
  • Orifice Dimensions (mm)1.5
  • DescriptionOmnifit® Standard Connector for 1 to 4 mm OD Tubing, 2-way, straight; 3/pk
Reviews
Q&A