Diba Omnifit® High-Pressure Valve with 1/4"-28 UNF(F), 4-port, 4-way, 90° flow; 1/ea

Representative image only.

Diba Omnifit® High-Pressure Valve with 1/4"-28 UNF(F), 4-port, 4-way, 90° flow; 1/ea

Diba | Mfr: 001120| Item: 2193924

Rated for use up to 500 psi (33 bar)

$553.26CAD / Each

$553.26CAD / Each

Buy It Together

Current Item

Diba Omnifit® High-Pressure Valve with 1/4"-28 UNF(F), 4-port, 4-way, 90° flow; 1/ea
Diba Omnifit® High-Pressure Valve with 1/4"-28 UNF(F), 4-port, 4-way, 90° flow; 1/ea
2193924

$553.26CAD / Each
+ =
Total Price 605.86 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Choose from 4-or 5-port valves

More About this Item

Use the high-pressure, chemically inert manual rotary valves with a variety of flow configurations for sampling, flow splitting, mixing, and fluid-line interconnection. Valves are constructed from PTFE with a PCTFE rotor. They accept 1/4"-28 UNF(M) fittings and feature a 0.8 mm bore and M3 mounting holes. Select from 4- or 5-port versions. Use plug 21940-04 to seal any unused ports.

Specifications
  • Connection Type1/4"-28 UNF(F)
  • Inlet Port4 ports
  • Housing MaterialPTFE with a PCTFE rotor
  • Max Pressure (PSI)500
  • Max Pressure (bar)33
  • Flow PatternConnect two ports at 90° to each other
  • DescriptionOmnifit® High-Pressure Valve with 1/4"-28 UNF(F), 4-port, 4-way, 90° flow; 1/ea
Reviews
Q&A