Diba Omnifit® Cap System Adapter, 1/4"-28 UNF(M) to 1/4" (6.4 mm) OD glass stem; 1/ea

Representative image only.

Diba Omnifit® Cap System Adapter, 1/4"-28 UNF(M) to 1/4" (6.4 mm) OD glass stem; 1/ea

Diba | Mfr: 002510| Item: 2194017

Quickly connect soft tubing and glass tube to 1/4"-28 UNF flat-bottom ports

$114.04CAD / Each

$114.04CAD / Each
Product Description

Key Features

  • Choose from ETFE or glass construction

More About this Item

Adapters 21940-12, -13, and -14 are constructed of ETFE and provide a quick push-on connection for soft wall tubing. Glass tube adapter 21939-17 is suitable for flame fusing onto other glassware.

Specifications
  • Fitting MaterialGlass
  • Length (")2 53/64
  • Number Of Ports2
  • Connection TypeGlass x UNF(M)
  • Thread size UNF(M) (port 2) (InchShort)1/4"-28
  • Compression Size / Tube Od (Port 1) (in)1/4
  • Compression Size / Tube Od (Port 1) (mm)6.4
  • Orifice Dimensions (mm)1.5
  • DescriptionOmnifit® Cap System Adapter, 1/4"-28 UNF(M) to 1/4" (6.4 mm) OD glass stem; 1/ea
Reviews
Q&A