Diba Omni-Lok™ Type-S Ferrule, 1/8" OD tubing, PEEK™ / SS, flat bottom; 10/pk

Representative image only.

Diba Omni-Lok™ Type-S Ferrule, 1/8" OD tubing, PEEK™ / SS, flat bottom; 10/pk

Diba | Mfr: 008FK32| Item: 2194055

Fits permanently onto the outside of semi-rigid tubing

$96.36CAD / Pkg of 10

$96.36CAD / Pkg of 10

Buy It Together

Current Item

Diba Omni-Lok™ Type-S Ferrule, 1/8" OD tubing, PEEK™ / SS, flat bottom; 10/pk
Diba Omni-Lok™ Type-S Ferrule, 1/8" OD tubing, PEEK™ / SS, flat bottom; 10/pk
2194055

$96.36CAD / Pkg of 10
+ =
Total Price 1168.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Rated for pressures up to 500 psi (34 bar)

More About this Item

Type S system uses a two-piece ferrule made up of an inner PEEK™ or ETFE sealing surface surrounded by a stainless steel lock ring with only the inner portion in the fluid path.

Specifications
  • Fitting MaterialPEEK ferrule/SS locking ring
  • Compression Size / Tube Od (Port 1) (in)1/8
  • Max Operating Pressure (PSI)500
  • DescriptionType-S Ferrule, 1/8" OD tubing, PEEK™ / SS, flat bottom; 10/pk
Reviews
Q&A