Diba Omni-Lok™ Micro Type-S Ferrule, 1/16" OD tubing, PEEK™ / SS, taper, 0.3 mm bore; 10/pk

Representative image only.

Diba Omni-Lok™ Micro Type-S Ferrule, 1/16" OD tubing, PEEK™ / SS, taper, 0.3 mm bore; 10/pk

Diba | Mfr: 008FK16-03C9L| Item: 2194050

Fitting and ferrule solution for quick and easy connection of 1/16" tube into a 6-40 threaded port

$177.54CAD / Pkg of 10

$177.54CAD / Pkg of 10
Product Description

Key Features

  • Pressure rating up to 500 psi (34 bar)
  • 316 stainless steel case with PEEK™ ferrule insert and 6-40 thread fitting
  • Retain 1/16" OD PTFE tube with 0.3, 0.5 or 0.8mm bore

More About this Item

This fitting system uses a two-piece ferrule which fits permanently to the outside of the tubing. Two-part ferrules consist of an inner PEEK™ sealing surface surrounded by a stainless steel lock ring with only the inner portion in the fluid path. The fitting can spin freely, eliminating tubing twist. A recess in the fitting houses the ferrule, allowing maximum thread engagement with the port.

Specifications
  • MaterialPEEK/SS
  • Compatible WithClick-N-Seal® and Omni-Lok™ Fittings with 6-40 thread for 1/16" OD tubing
  • DescriptionOmni-Lok™ Micro Type-S Ferrule, 1/16" OD tubing, PEEK / SS, taper, 0.3 mm bore; 10/pk
Reviews
Q&A