Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/16"OD, M6 ISO(M), blue PP; 10/pk

Representative image only.

Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/16"OD, M6 ISO(M), blue PP; 10/pk

Diba | Mfr: 008NC16-YC6U| Item: 2194174

Removable and reuable system provides quick and convenient connections

$41.55CAD / Pkg of 10

$41.55CAD / Pkg of 10

Buy It Together

Current Item

Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/16"OD, M6 ISO(M), blue PP; 10/pk
Diba Omni-Lok™ Compact Tubing End Fitting, inverted cone, 1/16"OD, M6 ISO(M), blue PP; 10/pk
2194174

$41.55CAD / Pkg of 10
+ =
Total Price 89.88 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ETFE cone is the only material in the fluid path, providing excellent chemical resistance
  • Compact head fittings are great for tight spaces

More About this Item

None of the parts are permanently attached to the tubing, so both fittings and inverted cones can easily be removed and reused. Select from short or long inverted cones (ferrules). Short inverted cones are designed to give most thread engagement in shallow ports.

Specifications
  • Length (")3/4
  • Fitting MaterialPolypropylene
  • Width (InchShort)1/4
  • Connection TypeCompression x ISO(M)
  • Number Of Ports2
  • Compression Size / Tube Od (Port 1) (in)1/16
  • Thread Size ISO Metric (M) (Port 2) (mm)6
  • ColorBlue
  • Max Operating Pressure (PSI)250
  • DescriptionOmni-Lok™ Compact Tubing End Fitting, inverted cone, 1/16"OD, M6 ISO(M), blue PP; 10/pk
Reviews
Q&A