Diba MicroBarb® Tubing Assembly, 1/4"-28 UNF(F) to 1/16" ID, silicone, 3" L; 1/ea

Representative image only.

Diba MicroBarb® Tubing Assembly, 1/4"-28 UNF(F) to 1/16" ID, silicone, 3" L; 1/ea

Diba | Mfr: DB200-15056| Item: 2194353

Flared tubing and fitting assemblies offer fast leak-free connections

$58.49CAD / Each

$58.49CAD / Each
Product Description

Key Features

  • Flared tubing sits tightly against a flat bottom of the port
  • Only the tube material is in the fluid path

More About this Item

MicroBarb adapters feature two components—barbed component that fits inside the tube ID and threaded outer connector that slips over the tubing OD to secure the barb in place—to create a 1/4"-28 UNF(F) flat-bottom port.

Specifications
  • Tubing FormulationSilicone
  • Tubing OD (in)3/32
  • Tubing OD (mm)2.4
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Length (ft)0.25
  • DescriptionMicroBarb® Tubing Assembly, 1/4"-28 UNF(F) to 1/16" ID, silicone/PEEK, 3" L; 1/ea
Reviews
Q&A