Diba Click-N-Seal™ Plus Tubing End Fitting, 1.6 to 2.5 mm OD flared tubing, M6 ISO(M), acetal; 6/pk

Representative image only.

Diba Click-N-Seal™ Plus Tubing End Fitting, 1.6 to 2.5 mm OD flared tubing, M6 ISO(M), acetal; 6/pk

Diba | Mfr: 008NG25-AT6H| Item: 2194250

Achieve a leak-free seal with only the tube material in the fluid path

$98.86CAD / Pkg of 6

$98.86CAD / Pkg of 6

Buy It Together

Current Item

Diba Click-N-Seal™ Plus Tubing End Fitting, 1.6 to 2.5 mm OD flared tubing, M6 ISO(M), acetal; 6/pk
Diba Click-N-Seal™ Plus Tubing End Fitting, 1.6 to 2.5 mm OD flared tubing, M6 ISO(M), acetal; 6/pk
2194250

$98.86CAD / Pkg of 6
+ =
Total Price 1645.92 ADD 2 ITEMS TO CART
Product Description

Key Features

  • When the cap clicks, you know the seal is tight
  • Self-torquing fittings create a secure seal without the use of any tools

More About this Item

Fittings for flared tubing create a ferrule-free connection and ensure leak-free seal while minimizing carryover. As the fitting is tightened, the resistance of the cap increases until the correct torque is reached. A seal is created by compressing the flared portion of the tube against the flat bottom of the port.

Select from acetal, polycarbonate (PC), or PEEK™ material of construction. PEEK fittings are compact in design and provide excellent chemical resistance. Choose the size that best matches your tube OD. A washer is recommended to ensure the flare seals correctly. Use flanging kit to easily flange semi-rigid tubing.

An O-ring may be necessary to ensure the fitting seats correctly in deeper ports.

Specifications
  • Fitting MaterialAcetal
  • Connection TypeCompression x ISO(M)
  • Compression Size / Tube Od (Port 1) (in)3/32
  • Compression Size / Tube Od (Port 1) (mm)2.5
  • Thread Size ISO Metric (M) (Port 2) (mm)6
  • ColorWhite
  • DescriptionClick-N-Seal™ Plus Tubing End Fitting, 1.6 to 2.5 mm OD flared tubing, M6 ISO(M), acetal; 6/pk
Reviews
Q&A