Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 100 mm; 1/ea

Representative image only.

Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 100 mm; 1/ea

Diba | Mfr: 006BCC-03-10-FF| Item: 1194108

Designed for applications requiring the smallest bed volumes

$405.92CAD / Each

$405.92CAD / Each

Buy It Together

Current Item

Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 100 mm; 1/ea
Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 100 mm; 1/ea
1194108

$405.92CAD / Each
+ =
Total Price 505.67 ADD 2 ITEMS TO CART
Product Description

Includes

Two (0.5 m and 2 m L) 1/16" OD PTFE tubing assembly with 1/4-28 UNF PP fitting at one end.

Key Features

  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application

More About this Item

The BenchMark chromatography columns are optimized for aqueous systems and resistant to many solvents used in liquid chromatography. Use these economical columns for low pressure or gravity feed applications. Each column is supplied with two fixed endpieces pre-assembled with 2 µm SS frits plus all the tubing, fittings, and connections needed to get started. Endpieces with different size frits and material are available to meet your application.

Specifications
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)3
  • Wetted MaterialsBorosilicate glass, PCTFE, FKM/FPM, 316 SS, PTFE
  • End Cap(2) fixed
  • Max Pressure (PSI)1200
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)20
  • Total Volume Capacity (mL)0.7
Reviews
Q&A