Delmhorst TECHCHECK/PKG Techcheck Plus Moisture Meter Insulation Package

Representative image only.

Delmhorst TECHCHECK/PKG Techcheck Plus Moisture Meter Insulation Package

Delmhorst | Mfr: TECHCHECKPLUS/PKG| Item: 5982063

Simple and versatile – 2-in-1 moisture meter

$1,134.51CAD / Each

$1,134.51CAD / Each
Product Description

Includes

9V battery and hard plastic carrying case.

Contact pins (2497/A-100), deep wall electrode (21-E) and case

Key Features

  • Two measuring modes: built-in pins, or nondestructive pinless scanner
  • Expand capabilities with optional electrodes
  • Drywall scale display
  • User-adjustable alarm lets you know when a preselected moisture threshold is reached
  • 1 year warranty

More About this Item

TechCheck Plus is the simplest and most versatile 2-in-1 moisture meter designed with the technician in mind. Meter offers advanced features such as a large backlit display, user-adjustable alarm, data Hold, drywall scale display, and multiple languages that make even the most demanding inspection simple.

This easy-to-use meter features seamless integration of pin and pinless moisture measurement modes and a streamlined user interface. The pin mode is used to locate the exact source of moisture. The contact pins mounted on top of the meter provide 5/16" (0,8cm) penetration for testing drywall and wood materials The scan mode provides a numerical reference scale that allows you to quickly scan large areas and identify elevated moisture levels

Building inspections kit geared for testing insulation behind drywall

1 Year Warranty
Specifications
  • Measurement TypeCombination
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)60
  • Moisture Range Non-Wood Scale (Min) (%)0.1
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)300
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity1400 readings
  • AlarmYes
  • Battery1 9V (included)
  • DescriptionTechcheck Plus Moisture Meterinsulation Package
  • Warranty1 year
Reviews
Q&A