Delmhorst TECHCHECK Moisture Meter, Basic Package

Representative image only.

Delmhorst TECHCHECK Moisture Meter, Basic Package

Delmhorst | Mfr: TECHCHECKPLUSW/CS| Item: 5982061

Simple and versatile – 2-in-1 moisture meter

$1,105.04CAD / Each

$1,105.04CAD / Each
Product Description

Includes

9V battery and hard plastic carrying case.

Key Features

  • Two measuring modes: built-in pins, or nondestructive pinless scanner
  • Expand capabilities with optional electrodes
  • Drywall scale display
  • User-adjustable alarm lets you know when a preselected moisture threshold is reached
  • 1 year warranty

More About this Item

TechCheck Plus is the simplest and most versatile 2-in-1 moisture meter designed with the technician in mind. Meter offers advanced features such as a large backlit display, user-adjustable alarm, data Hold, drywall scale display, and multiple languages that make even the most demanding inspection simple.

This easy-to-use meter features seamless integration of pin and pinless moisture measurement modes and a streamlined user interface. The pin mode is used to locate the exact source of moisture. The contact pins mounted on top of the meter provide 5/16" (0,8cm) penetration for testing drywall and wood materials The scan mode provides a numerical reference scale that allows you to quickly scan large areas and identify elevated moisture levels

Basic moisture inspections kit(designed to be expanded with additional electrodes for specific applications)

Package Includes:
Contact pins (2497/A-100), and case 

Conformite Europeenne1 Year Warranty
Specifications
  • Measurement TypeCombination
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)60
  • Moisture Range Non-Wood Scale (Min) (%)0.1
  • Moisture Range Non-Wood Scale (Max) (%)6
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)300
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity1400 readings
  • AlarmYes
  • Battery1 9V (included)
  • DescriptionMoisture Meter, Basic Package
  • Warranty1 year
Reviews
Q&A