Delmhorst RDM3/PLUS Advanced Rdm-3P Moisture Meter, Expanded/Data Logging Package

Representative image only.

Delmhorst RDM3/PLUS Advanced Rdm-3P Moisture Meter, Expanded/Data Logging Package

Delmhorst | Mfr: RDM3/PLUS| Item: 5982044

The wide assortment of meters and electrodes gives the flexibility to choose the right combination for your application

$1,664.93CAD / Each

$1,664.93CAD / Each

Buy It Together

Current Item

Delmhorst RDM3/PLUS Advanced Rdm-3P Moisture Meter, Expanded/Data Logging Package
Delmhorst RDM3/PLUS Advanced Rdm-3P Moisture Meter, Expanded/Data Logging Package
5982044

$1,664.93CAD / Each
+ =
Total Price 1963.66 ADD 2 ITEMS TO CART
Product Description

Includes

9V battery and hard plastic carrying case

Key Features

  • Specific meters are available for wood or paper applications
  • Measures moisture through built-in expand capabilities with optional pin electrodes
  • 1 year warranty

More About this Item

These handheld moisture meters are packed with features and are ideal for anyone who needs to collect and analyze key statistical information related to moisture. Pin-type moisture meters are the standard around the world as they provide the best way to identify surface and core moisture content, minimizing defects and improving quality control.
Store up to 1400 readings and view statistics for each job number; data can be downloaded via optional software. Display the stored readings or show the average, standard deviation, minimum, and maximum values. Date/time stamp on all stored readings helps with quality control programs. Adjustable audible alarm alerts you when a preselected moisture value is reached.

RDM3 Meter has been designed for monitoring moisture in wood. The contact pins mounted on top of the meter provide 5⁄16" penetration for testing wood up to 1" (2.5 cm) thick. The meter measures wood over the range of 6 to 60%, and include built-in corrections for 71 individual wood species.

RDM3/P Meter is ideal for collecting and analyzing key statistical information related to paper. The contact pins mounted on top of the meter provide 5⁄16" (0.8 cm) penetration for testing paper tubes or corrugated stock. Several optional external probes are available for measuring percent of moisture content on a moving web.

Advanced wood inspection kit with software for download stored readings


Package Includes:
Contact pins (2497/A-100), hammer-type electrode (26-ES), ten pins (496), software (PC/KIT) and case.

1 Year Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Paper Scale (Min) (%)5.3
  • Moisture Range Paper Scale (Max) (%)23
  • Moisture Range Non-Wood Scale (Min) (%)8
  • Moisture Range Non-Wood Scale (Max) (%)40
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature Compensation0 to 255°F (-18 to 124°C) in pin mode
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity1400 readings
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3
  • Width (in)7 1/2
  • Length (in)1 3/4
  • DescriptionAdvanced Rdm-3P Moisture Meter, Expanded/Data Logging Package
  • Warranty1 year
Reviews
Q&A