Delmhorst QUICKNAV/CP Moisture Meter Kit

Representative image only.

Delmhorst QUICKNAV/CP Moisture Meter Kit

Delmhorst | Mfr: QUICKNAV/CP| Item: 5982328

Get quick and accurate temperature and RH readings

$1,768.07CAD / Each

$1,768.07CAD / Each
Product Description

Includes

detachable RH/temperature sensor (RH/T-S1), carrying case, and one 9 V battery.

meter with RH sensor, 2-E electrode, 26-ES electrode, 21-E electrode, and carrying case.

Key Features

  • Hold feature allows you to hold the displayed reading when testing hard-to-reach areas
  • Backlit LCD screen makes reading in dark places easy
  • Alarm alerts when preselected moisture level is reached
  • Thermohygrometer conforms to ASTM F-2170 standard for concrete testing
  • 1 year warranty

More About this Item

Versatile 3-in-1 handheld moisture meter offers pin mode, scan mode, and thermohygrometer functions in a single easy-to-use unit. Meter quickly and accurately measures moisture, temperature, and RH, and also calculates dew point, absolute humidty, and vapor pressure. Pin penetration depth is 5/16” and scan depth is ¾”.

1 Year Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)60
  • Temperature Compensation8
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)255
  • Max Temperature (° C)124
  • Display TypeDigital
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)3 3/8
  • Depth (in)1
  • DescriptionMoisture Meter Kit
  • Warranty1 year
Reviews
Q&A