Delmhorst PX-30 Paper Moisture Meter with 324CAS-0112 Case

Representative image only.

Delmhorst PX-30 Paper Moisture Meter with 324CAS-0112 Case

Delmhorst | Mfr: PX-30/P01| Item: 5980089

Combines the advanced design of the PX-20 with added moisture scales for baled paper and a reference scale, making it an essential tool for the paper industry to ensure consistent quality and avoid moisture issues

$895.82CAD / Each

$895.82CAD / Each
Product Description

Includes

Meter and carrying case.

Key Features

  • Moisture ranges for kraft paper (4.3-18%), baled scrap paper (5-40%), and relative readings for other materials
  • Custom display with auto-backlight and on-screen stats for up to 100 readings
  • Bluetooth® connectivity to the EDGE® app for data export, timestamping, and geotagging
  • Color-coded LED alerts, customizable through the EDGE® app, and alarm set points for precision monitoring
  • Durable ABS case with E-Z grip handle and ergonomic design for easy handling
  • 2 year warranty

More About this Item

The PX-30 Paper Moisture Meter is trusted in the paper industry for its accuracy, ease of use, and versatility. Designed for both kraft and baled scrap paper, it also offers a reference scale for moisture readings in other materials. The PX-30 connects to the Delmhorst® EDGE® app, enabling users to export data, customize LED ranges, and tag readings for thorough documentation. With a rugged, ergonomic case and intuitive display, the PX-30 is perfect for ensuring paper quality and consistency on every jobsite.

Specifications
  • Measurement TypePaper (4.3-18%), Baled Scrap Paper (5-40%), 0-100 Reference Scale
  • Moisture Range Paper Scale (Min) (%)4.3
  • Moisture Range Paper Scale (Max) (%)18
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Temperature CompensationYes
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)255
  • Max Temperature (° C)124
  • Display TypeLED
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmUser-selected MC level
  • OutputBluetooth®
  • Battery2 AA
  • Electrode TypeNone included
  • Height (in)1 19/32
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionPaper Moisture Meter with 324CAS-0112 Case
  • Warranty2 years
Reviews
Q&A