Delmhorst PX-20 Paper Moisture Meter with 324CAS-0112 Case

Representative image only.

Delmhorst PX-20 Paper Moisture Meter with 324CAS-0112 Case

Delmhorst | Mfr: PX-20/P01| Item: 5980087

Designed for quality control technicians, the PX-20 Paper Moisture Meter offers precise moisture monitoring for cores, paperboard, and corrugated stock to help maintain the highest standards in paper production

$738.17CAD / Each

$738.17CAD / Each
Product Description

Includes

Meter and carrying case.

Key Features

  • Accurate moisture range of 4.3%-18% for kraft paper, with alarm set points for user-selected thresholds
  • Large, easy-to-read display with auto backlight for all lighting conditions
  • Ergonomic ABS case with E-Z grip handle and large tactile buttons for comfort and control
  • Stores up to 100 readings with stats for High, Low, Average, and Standard Deviation
  • Integral contact pins penetrate up to 5/16” with optional external electrode compatibility
  • 2 year warranty

More About this Item

The PX-20 Paper Moisture Meter combines durability and accuracy in a rugged, ergonomic design tailored to the demands of the paper industry. Featuring an intuitive dashboard-like display, customizable alarms, and internal calibration checks, the PX-20 ensures reliable, accurate readings across applications. Whether you're testing cores, paperboard, or corrugated stock, the PX-20 provides the functionality and ease of use essential for professional quality control, making it a trusted tool in any paper production environment.

Specifications
  • Measurement TypePaper (4.3-18%)
  • Moisture Range Paper Scale (Min) (%)4.3
  • Moisture Range Paper Scale (Max) (%)18
  • Temperature CompensationYes
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)255
  • Max Temperature (° C)124
  • Display TypeLED
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmUser-selected MC level
  • Battery2 AA
  • Electrode TypeNone included
  • Height (in)1 19/32
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionPaper Moisture Meter with 324CAS-0112 Case
  • Warranty2 years
Reviews
Q&A