Delmhorst ProScan Proscan Digital Non-Destructive Moisture Meter

Representative image only.

Delmhorst ProScan Proscan Digital Non-Destructive Moisture Meter

Delmhorst | Mfr: PROSCANW/CS| Item: 5982091

Trace the source of moisture without destroying your sample

$847.20CAD / Each

$847.20CAD / Each
Product Description

Includes

one 9 V battery and carrying case.

Key Features

  • Pinless measurement up to 3⁄4" (1.9 cm) deep
  • Scan wood, concrete, and other building materials
  • 1 year warranty

More About this Item

Trace the source of moisture intrusion in wood, concrete, and other materials — ideal for contractors, inspectors, and laboratory professionals. Meter measures moisture content and shows the results on the easy-to-read display. Includes an internal calibration check, adjustable alarm, HOLD function, and a color-coded reference scale for nonwood material. Rugged electrode pads measure moisture penetration up to 3/4" deep without destroying the sample. Sensor measuring area is 2-1/2" x 3-1/2".

1 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypePinless
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)30
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)100
  • Display TypeDigital
  • AlarmYes
  • Battery1 9V (included)
  • DescriptionProscan Digital Non-Destructive Moisture Meter
  • Warranty1 year
Reviews
Q&A