Delmhorst JX-30 Digital Pin Moisture Meter with Bluetooth® Connectivity

Representative image only.

Delmhorst JX-30 Digital Pin Moisture Meter with Bluetooth® Connectivity

Delmhorst | Mfr: JX-30W/CS| Item: 5980071

Features the Delmhorst EDGE™ App with expanded wood species, customizable settings, and the ability to share data from any location

$863.41CAD / Each

$863.41CAD / Each
Product Description

Includes

Meter and carrying case.

Key Features

  • Compatible with Delmhorst EDGE™ app via Bluetooth® connectivity
  • Measurement range of 6 to 60% wood (Douglas Fir)
  • 74 species included plus 123 additional available through the EDGE™ App
  • Large, custom display with auto backlight for easy reading under all conditions
  • Wood temperature correction (°F/°C)
  • Pins/electrode correction (insulated or non-insulated)
  • Alarm set point alerts to user-selected MC level
  • On-screen statistics – High, Low, Average, Standard Deviation, View all readings
  • Internal calibration check
  • Integral contact pins max 5/16” penetration (use 2498/A-100)
  • 2 year warranty

More About this Item

The JX-30 meters are ideal tools for woodworkers, furniture and cabinet manufacturers, sawmills, wood flooring contractors, and any other wood product related field. They are packaged in a robust and ergonomically designed ABS case to provide a premium, tactile feel, and intuitive user interface with dashboard-like display. This meter enhances your ability to ensure precise readings and export data from anywhere, including geotags and timestamps with Bluetooth® connectivity.

Specifications
  • Measurement TypeWood (Douglas Fir)
  • Moisture Range Wood Scale (Min) (%)6
  • Moisture Range Wood Scale (Max) (%)60
  • Temperature CompensationWood temperature compensation (°F/°C)
  • Display TypeLED
  • AlarmUser-selected MC level
  • OutputBluetooth®
  • Battery2 AA (included)
  • Electrode TypeNone included
  • Height (in)1 35/64
  • Width (in)2 27/32
  • Length (in)8 21/32
  • DescriptionDigital Pin Moisture Meter with Bluetooth® Connectivity
  • Warranty2 years
Reviews
Q&A