Delmhorst GB-1/10 Replacement Sensors for Soil Moisture Meter

Representative image only.

Delmhorst GB-1/10 Replacement Sensors for Soil Moisture Meter

Delmhorst | Mfr: GB-1/10| Item: 9903750

Monitor the soil moisture available to plants to effectively schedule irrigation

$232.06CAD / Pkg of 10

$232.06CAD / Pkg of 10
Product Description

Key Features

  • Prevents poor drainage or soil spoilage due to excessive water
  • Eliminates under-irrigation for more efficient fertilizer applications
  • 3 month warranty

More About this Item

Monitor the moisture available to your plants with this meter and sensor (sold separately). Use the meter to effectively schedule irrigation according to the plants' requirements. Prevents soil spoilage due to excessive water and poor drainage by continually monitoring soil moisture. Meter also helps to eliminate under-irrigation--making fertilizer applications more efficient. The meter is housed in a rugged ABS plastic case. It features reliable, temperature-stable semiconductor technology with an internal battery and calibration check. The membrane front panel is easy to use. Spring-loaded binding posts allow positive contact with the sensor. Sensor is made from gypsum, cast around two stainless steel electrodes. Bury the sensors at different levels, based on the plant's root depth. Connect the lead wires to the meter and get immediate readings of available soil moisture. A convenient carrying case and irrigation charts are included.

3 Month Warranty
Specifications
  • Measurement TypePinless
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)2 3/4
  • Width (in)4 3/4
  • Length (in)1 1/4
  • DescriptionReplacement Sensors for Soil Moisture Meter
  • Warranty3 month
Reviews
Q&A