Delmhorst FX-30 Digital Agriculture Meter with Bluetooth®, Deluxe Package

Representative image only.

Delmhorst FX-30 Digital Agriculture Meter with Bluetooth®, Deluxe Package

Delmhorst | Mfr: FX-30/P01| Item: 5980082

Optimize moisture control for hay, hemp, hops, and more with the FX-30, now featuring Bluetooth® connectivity for easy data sharing and customization via the Delmhorst EDGE® app

$1,003.38CAD / Each

$1,003.38CAD / Each
Product Description

Includes

Meter, carrying case, H-4 handle, 830-2 10" prod, and 831 windrow probe.

Key Features

  • Wide moisture range settings for six commodities, with temperature correction
  • Bluetooth® connectivity for seamless sync and data transfer to EDGE® app
  • Customizable, color-coded LED alerts and alarm set points through EDGE®
  • Saves up to 100 readings with High, Low, Average, and Standard Deviation display
  • Sturdy ABS case with large, tactile buttons and ergonomic E-Z grip
  • 2 year warranty

More About this Item

The FX-30 Moisture Meter is the go-to tool for quality control and moisture monitoring in a variety of commodities, including hay, hops, hemp, and tobacco. With a robust, ergonomic ABS case and a clear dashboard-like display, the FX-30 offers precision at every step. This advanced tool comes with Bluetooth® connectivity, allowing users to pair with the Delmhorst® EDGE® app to set alarms, view color-coded LED indicators, and save up to 100 readings for a comprehensive view of moisture levels. Compatible with all Delmhorst® electrodes and prods, the FX-30 ensures durability, accuracy, and seamless sharing options wherever you work.

Specifications
  • Measurement TypeHay (6-40%), Hops (8-23%), Hemp (7-34%), Tobacco (8-37%), Brazil Nuts (6-25%), Dates (6-25%)
  • Temperature CompensationYes
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (° F)255
  • Max Temperature (° C)124
  • Display TypeLED
  • Data LoggingYes
  • Memory Capacity100 readings
  • AlarmUser-selected MC level
  • OutputBluetooth®
  • Battery2 AA
  • Electrode Type830-2 10" prod and 831 windrow probe
  • Height (in)1 19/32
  • Width (in)2 27/32
  • Length (in)8 1/32
  • DescriptionDigital Agriculture Meter with Bluetooth®, Deluxe Package
  • Warranty2 years
Reviews
Q&A