Delmhorst FX-2000/PKG Digital Hay Moisture Meter Package

Representative image only.

Delmhorst FX-2000/PKG Digital Hay Moisture Meter Package

Delmhorst | Mfr: FX-2000/PKG| Item: 5982318

Protect crop value and prevent dangerous conditions

$1,613.36CAD / Each

$1,613.36CAD / Each

Buy It Together

Current Item

Delmhorst FX-2000/PKG Digital Hay Moisture Meter Package
Delmhorst FX-2000/PKG Digital Hay Moisture Meter Package
5982318

$1,613.36CAD / Each
+
Delmhorst 1235 10" Bale Prod
5982319

$119.49CAD / Each
+ =
Total Price 1854.11 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one 9 V battery and power cable.

Key Features

  • Dual-mode programming allows spot checks or continuous monitoring
  • Connect power supply to 12 V battery to save power while in continuous mode
  • Store up to 100 readings with average and maximum
  • Audible alarm sounds when the moisture reading exceeds the set point
  • 1 year warranty

More About this Item

This digital hay moisture meter continuously measures moisture content during the baling process using the bale chamber sensor and a 12 V battery, such as those used in tractors and trucks. The meter is also compatible with bale prods to monitor the bale curing process.
Built-in calibration check ensures readings are accurate and backlight provides visibility in low-light conditions.

1 Year Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Non-Wood Scale (Min) (%)6
  • Moisture Range Non-Wood Scale (Max) (%)40
  • Display TypeDigital
  • Memory CapacityContinuous mode displays the average and maximum for the last 8 readings at a rate of 2 readings/sec; portable mode displays the average and maximum for the last 100 readings
  • Battery1 9V (included)
  • Height (in)1 5/8
  • Width (in)3
  • Length (in)8
  • DescriptionDigital Hay Moisture Meter Package
  • Warranty1 year
Reviews
Q&A